Pros, Join Our TradeMaster Program!
Description
Use with C7400A, or C7660 and C7150B or C7046 Sensors; Demand Control Ventilation (DCV) sensor C7232 C02 sensor (2-10 Vdc); and Honeywell Series 72 actuators, or M7415 Damper Actuator to proportion outdoor and return air dampers for economizer and ventilation control in commercial HVAC equipment. (See below)

Features
  • Input from DCV C02 sensor provides optimum ventilation based on occupancy.
  • All models include air change and shutdown; "A" models also provide prepurge.
  • Demand control ventilation economizer provides comfort, energy savings, reliability, air quality compliance and application flexibility in heating, cooling and ventilating applications.
  • Combines solid state enthalpy or dry bulb changeover control, minimum and maximum damper position potentiometer and DCV setpoint functions.
  • Optional differential enthalpy control (enthalpy setpoint D with two C7400A sensors) provides greater economizer savings and maximum comfort over single enthalpy control by selecting the most economical method for cooling.
  • Enthalpy setpoint (A-D) on economizer module controls the combination of air temperature and humidity that is suitable for free cooling.
  • LEDs indicates when economizer is in free cooling and DCV modes.
  • B models provide for input from an outdoor air quality sensor.
Read more
Manuals (1)
Specs
Input:
Air Quality Sensor
Product Type:
Logic Module
Sensor Type:
C7660 C7046 C7150 C7400A
Input:
Discharge Air Temperature sensor: C7150 or C7046
Used With:
72 Series Motors
Operating Temp Range:
-25 F to +125 F
Voltage:
24v
Frequency:
50-60 Hz
Operating Humidity:
5 to 95% RH non-condensing
Contact Ratings:
1.5 A Run @ 24 Vac
3.5 A Inrush @ 24 Vac
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.