Pros, Join Our TradeMaster Program!
Description
The JADE™ Economizer System is an expandable economizer control system, which includes a W7220 Economizer Module (controller) with an LCD and keypad. The W7220 can be configured for 4 different economizer strategies: referential or differential dry bulb, referential or differential enthalpy.

The W7220 Economizer Module can be used as a standalone economizer module wired directly to a commercial set back space thermostat and sensors to provide Outdoor Air dry-bulb economizer control. The W7220 Economizer Module can be connected to optional Sylk Bus sensors for single or differential enthalpy control. The W7220 Economizer Module provides power and communications on the Sylk Bus for the Sylk Bus sensors.

The W7220 Economizer Module automatically detects sensors by polling to determine which sensors are present. If a sensor loses communications after it has been detected, the W7220 Economizer indicates a device fail error on the display or through the AUX 1 OUT terminal programmed to SYS.

Product Specifications
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Contact Ratings: 30 Vac-- 1.5 A Run, 3.5 A Inrush
  • Voltage: 24 Vac
  • Operating Temperature Range (F): -40 F to -150 F
  • Output: Sylk communicating actuator
  • Input: W7220A1000 Logic Module, C7400S1000 OAE Sensor, C7250A1001 MAT sensor, C7232B1014 CO2 Sensor, MS3103J1030 DCA actuator
  • Approvals, Federal Communications Commission: Compliant
  • Approvals, CE: Approved
  • Approvals, Others: Complies with California Title 24
Product Components
  • Logic Module - W7220A1000
  • OAE Sensor - C7400S1000,
  • MAT Sensor - C7250A1001
  • CO2 sensor - C7232B1014
  • DCA OA - MS3103J1030
Read more
Specs
Product Type:
Economizer
Used With:
72 Series Actuators
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.