Pros, Join Our TradeMaster Program!
Description
Features
  • Kit Includes: Wireless FocusPRO« Thermostat, Equiptment Interface Module & optional return air sensor
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Installs in minutes
  • Displays outdoor temperature and humidity (outdoor sensor sold separately)
  • 1 year battery life
  • 2 month low battery warning Equipment Interface Module (EIM)
  • All HVAC equipment is wired to the module
  • Module receives communication from all wireless devices Return Air Sensor
  • Works with the EIM to maintain safe indoor temperatures if power is lost at the wireless thermostat
  • Same great features of the FocusPRO« thermostat - now wireless
  • Choose from programmable or non-programmable kits
Read more
Specs
Application:
Heat Pump
Multi-Stage (Heat/Cool)
Stages:
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability:
5-1-1 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Wireless
Comes with Sensor
Works with Sensor
Fan Control
Auto Changeover
Power Method:
Battery
Changeover:
Manual
Auto
Temperature Range (F):
40°F - 99°F
Voltage:
24v
Low voltage
Amperage:
0.6-1
Wattage:
10.8 to 30
Wiring:
W2-Aux/E
RAS
W-O/B
L
C
G
Y
Rc
Y2
R
Rh
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Videos

    54 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.