





Free Shipping This item ships free
Need replacement parts for this unit?
Easily relocate line voltage thermostats or upgrade electric baseboard heaters with built-in thermostat without running new wires with EConnect™ wireless Line Volt Thermostat.
Includes:
- Wireless EConnect 7-Day / 5-2 Programmable Thermostat and Electrical Heat Equipment Interface Module
- Wireless Installation - eliminates opening walls for system or control upgrades
- Precise Temperature Control - on the wall where it belongs, for optimal sensing and comfort
- Electronic Programmable Thermostat - enables energy savings of up to 33%
- User-friendly, Plain-language Interface - easily adjust your comfort settings
- Compatible Wireless Accessories - for added comfort and convenience
Specifications
- Application: Electric Heating; Baseboard heater; Convector or Fan-forced Heater
- Dimensions (in.): Thermostat: 5.13 in. high x 3.22 in. wide x 1.14 in. Deep; Relay: 3.03 in. high x 2.49 in. wide x 1.28 in. Deep; Antenna: 2.89 in. high x 2.63 in. wide x 1.16 in. Deep
- Includes: TLM1110R1000 Equipment Interface Module
- Mounting: Vertical
- Electrical Ratings: Minimum Load: 0.4 A (resistive only) 100 W @ 240 Vac, 50 W @ 120 Vac; Maximum Load: 12.5 A (resistive only), 3000 W @ 240 Vac, 1500 W @ 120 Vac
- Frequency: 50 Hz; 60 Hz
- Approvals, Underwriters Laboratories Inc.: Approved
- Electrical Connections: 6 in. (150 mm) tinned copper lead wires
- Operating Humidity Range (% RH): Thermostat: 5 to 90% RH, non-condensing; EIM: 5 to 95% RH, non-condensing
- Supply Voltage: 100 to 240 Vac
- Operating Temperature Range (F): Thermostat: 32°F - 122°F; EIM: -4°F - 140°F
- Approvals, Federal Communications Commission: Approved
- Power Method: Thermostat: Battery; EIM: Hardwired
- Sensor Element: Thermistor
- Differential Temperature (F): 1°F
- Differential Temperature (C) 0.5°C
- Color: Thermostat: White; Antenna: White or Light Almond
- Ambient Temperature Range (F): 32 F to 104 F
- Switching Action: SPST
- Switch Type: Relay
- Approvals, NEMA Standard: Energy Aware
- Programmability: 5-2 Day or 7 Day Program
- Display Size: 4.53 sq. in.
- Setting Temperature Range (F): 41°F - 86°F
- External Sensors Available: Outdoor-- C7089R1013, optional

8am–7:45pm ET
Friday
9am–7:45pm ET
or check out our Support Center
60 Product Reviews
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.