Description
The industry's first 316L stainless steel combination temperature and pressure (T&P) relief valve that’s ASME stamped, ANSI approved, CSA certified, and specifically designed for use in ultrapure RO/DI water heating systems.

In the past, options for T&P relief valves suited for use in RO/DI water heating systems were non-existent; until now! The majority of hot RO/DI systems in operation use a brass pressure-only relief valve that lacks temperature relieving capability, easily corrodes, may not meet ASME standards or local plumbing installation codes and ultimately jeopardizes the integrity of the RO/DI system. With this in mind, Hubbell is proud to introduce the only 316L stainless steel T&P relief valve with all 316L stainless steel metallic parts for improved safety of any hot RO/DI water heating system without compromising water purity or quality, adding years of worry-free service.

Features:
  • 316L Stainless Steel construction
  • Corrosion resistant (indoor and outdoor applications)
  • Temperature sensing element relieves at 210°F
  • ASME section IV, HV stamped
  • ANSI Z21.22 / CSA 4.4, CRN approved

Applications:
  • Hot RO/DI water systems for finishing and cleaning electronic and fabricated metal parts (PC boards, microchips, capacitors, pharmaceuticals, jewelry, aerospace, cosmetic & drug packaging systems, glass products)
  • Ultrasonic cleaning systems
  • Water purification systems
  • Foodservice and food production
Read more
Manuals (1)
Specs
Application:
Heating
Outlet Size:
3/4"
Inlet Size:
3/4"
Outlet Type:
FNPT
Inlet Type:
MNPT
Pressure Set Point:
150 psi
CSA Rating (BTU/HR):
205000
ASME Rating (BTU/HR):
1912000
Material:
Stainless Steel
Approvals:
ASME
CSA
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.