Pros, Join Our TradeMaster Program!
Description
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested
Read more
Specs
Application:
Hot Water Boilers
Switch:
SPDT
Max Pressure (PSI):
160
Type:
Electronic
Reset Type:
Manual
Voltage:
120v
Electrical Ratings (AFL):
5.8 A @ 120 VAC (N.C)
Electrical Ratings (ALR):
34.8 A @ 120 VAC (N.C)
Burner Off Delay:
15 Second
Burner On Delay:
30 Second
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

10 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.