Pros, Join Our TradeMaster Program!
Description
Fan Blower Control - Dual On/Off Delay Timer (Fixed Time Delay) w/ Post Purge

  • Dual function fan delay timer Controls the circulating fan in forced air systems
  • Off delay purges duct of residual air
  • On delay allows air to reach proper comfort level prior to energizing the fan
Specifications
  • Input- Voltage: 18-30 VAC
  • Frequency: 50/60 Hz
  • Output- N.O.: 25 amps @ 240 VAC
  • Fixed Time Delays:
  • On: 7 seconds
  • Off: 65 seconds
Read more
Manuals (1)
Specs
Voltage:
18/30 VAC
Frequency:
50-60 Hz
Blower ON Time Delay:
7 Seconds
Blower OFF Time Delay:
65 Seconds
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.