ICM292 Gas Ignition Control Board
ICM292 ICM292 Gas Ignition Control Board




Free Shipping This item ships free
Need replacement parts for this unit?
Specifications:
- Control Voltage: 24 VAC (18-30 VAC), 60Hz
- Line Voltage: 115 VAC, 60Hz
Timing:
- Pre-Purge: 30 seconds
- Trial for Ignition: 7 seconds
- Retries: Two groups of two, 30 second delay within the group, and 3 minute delay between groups
- Lockout: 1-hour
- Post-Purge: 90, 120, 160 and 180 seconds
Inputs:
- Power: 24 VAC and COM
- Thermostat Interface: R,W, Y, and G
- System Switches: Vent pressure and limit switches (main and over-temperature switches in series)
- Flame Sensing
- Heat Blower OFF Delay (miniature slide switch set)
Outputs:
- Spark
- Gas Valve: GV
- Inducer Draft Motor: IDM
- Blower Motor: FAN, COOL and HEAT speeds
- Electric air Cleaner: EAC
- Humidifier Relay: HUM
- Heat/Cool Relay: H/C
LED Indicators:
- Power, Green LED: PWR
- Status, Green LED: OK
- Flame Status, Yellow LED: FLAME
Patents:
- #6,222,719: Ignition Boost
- #5,917,691: Fail Safe Relay Driver
Product Type: |
Control Board |
Control Voltage: |
24 VAC @ 60 Hz |
Line Voltage: |
115 VAC 60Hz |
Power Consumption: |
0.3A plus gas valve current at 24 VAC |
Operating Temp Range: |
-40° to 176°F |
Pre-Purge Time: |
30 Seconds |
Trial For Ignition: |
7 Seconds |
Thermostat Terminals: |
R W Y and G |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.