Pros, Join Our TradeMaster Program!
Description
The SimpleComfort SC2000VL thermostat is a digital, mercury-free, non-programmable, electronic thermostat. It is compatible with single-stage heating systems, heating/cooling systems and heat pump systems; works with gas, oil or electric systems. It is also compatible as a master thermostat in zoned system applications. A built in compressor protection for air conditioners protects the A/C's compressor. The freeze protection feature protects pipes from freezing. If the room temperature drops to 40°F, the thermostat automatically turns on the heat; the thermostat must be in the Heat position; works even if the batteries are dead. There is a 5- minute delay between the system turning off and the A/C starting.

Features
  • For single stage heat/cool or single stage heat pump systems
  • Built-in compressor protection for air conditioners
  • Freeze protection
  • Three available adjustable temperature differential settings
  • Zoning system compatible
  • ICM patented Thermal Intrusion Barrier
  • Easy access terminal block
  • Millivolt compatible
  • Manual changeover
  • Large backlit LCD display
  • Integrated 5 minutes short-cycle protection
  • High temperature "run away" heat protection
  • Precise temperature sensing
  • Battery operated
  • Low battery indicator
  • Soft touch controls
  • Compatible with gas, oil, or electric systems
Read more
Specs
Application:
Single-Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat Pump
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Vertical
Options:
Large Display
Power Method:
Battery
Temperature Control Range:
45°F to 90°F
Voltage:
24v
Amperage:
3 amp max. total load
1 amp max. per terminal
Height:
3.75"
Width:
4.59"
Depth (Inches):
1.12"
Accuracy:
+/- 1°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.