Pros, Join Our TradeMaster Program!
Description
SimpleComfort® non-programmable thermostat with backlit display for two-stage heat/single-stage cool or single-stage HP with aux heat, manual changeover, hardwired.

Electrical Rating:
  • 24 VAC (18 to 30 VAC)
  • 1 amp maximum per terminal
  • 4 amp maximum total load

Temperature Control Ranges: 45°F to 90°F (7°C to 32°C)

Accuracy: ± 1°F (± 0.5°C)

Terminations: R,C,W1/O/B,Y,W2,E,G
Read more
Manuals (2)
Specs
Product Type:
Thermostat
Electrical Rating:
24 VAC (30 VAC Max)
Application:
Multi-Stage (Heat/Cool)
Temperature Control Range:
45°F to 90°F
Voltage:
24v
Stages:
2 Heat/1 Cool
Programmability:
Non-Programmable
Power Method:
Hardwired
Changeover:
Manual
Options:
Large Display
Mount:
Horizontal
User Interface:
Push Button
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.