Pros, Join Our TradeMaster Program!
Description
SimpleComfort® 7/5-2/5-1-1-day programmable thermostat with backlit display for single-stage H/C or single-stage HP, manual changeover, hardwired.

Features:
  • For single stage heat/cool or single stage heat pump systems
  • New ICM patented Thermal Intrusion Barrier
  • New SimpleSet™ Target Programming technology
  • Large display with backlight
  • Accuracy: ±1°F
  • Adjustable temperature differential
  • Adjustable maximum heat/ minimum cool set points
  • Hardwired
  • Manual changeover
  • Easy access terminal block
  • Field adjustable calibration
  • Selectable °F or °C
  • Soft-touch controls

Specifications:
  • 24 VAC (18-30 VAC)
  • 1 amp maximum per terminal
  • 3 amp maximum total load
  • Easy access terminal block
  • Temperature Control Range: 45°F to 90°F, Accuracy: ±1°F
  • Single-stage heat, single-stage cool or single-stage heat pump, gas, oil, electric
Read more
Manuals (1)
Specs
Application:
Heat or Cool
Single-Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
7 Day
Stages:
1 Heat Pump
User Interface:
Push Button
Options:
Large Display
Power Method:
Hardwired
Relay Output:
6 (1A)
Mount:
Wall
Voltage:
24v
Terminations:
RC RH W Y C O B G
Height (Inches):
3.75"
Length (Inches):
5-1/2"
Depth (Inches):
1.12"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.