Pros, Join Our TradeMaster Program!
Description
Features:
  • Non-Programmable
  • Single-stage heat/cool
  • Single-stage heat pump
  • Dual Powered
  • New ICM patented Thermal Intrusion Barrier
  • New ICM patent-pending SimpleSet™ technology (configuration mode only)
  • Large display with backlight
  • Permanent memory
  • Accuracy: +/- 1°F, +/- 0.5°C
  • Adjustable max heat/min cool setpoints
  • Manual or auto changeover
  • Field adjustable calibration
  • Adjustable maximum heat/minimum cool setpoints
  • Adjustable temperature differential
  • Configurable remote sensor compatible
  • Selectable °F or °C
  • Keypad lockout
  • Soft-touch controls
  • Status LED
Read more
Specs
Application:
Heat or Cool
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Works with Sensor
Power Method:
Battery
Hardwired
Temperature Control Range:
45°F to 90°F
Voltage:
24v
Amperage:
1 amp max. per terminal
Height:
3.75"
Width:
5.50"
Depth (Inches):
1-1/4"
Accuracy:
+/- 1°F
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
8:45am–7:45pm ET
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.