Pros, Join Our TradeMaster Program!
Description
ICM's SimpleComfort PRO series thermostats feature innovation and technology that provides programming simplicity with precise control for year-round comfort and energy savings. Our patented Thermal Intrusion Barrier and patent-pending SimpleSet Target Programming set new industry standards in thermostat technology and are exclusive to each PRO series model.

Features
  • 3-stage heat/2-stage cool
  • Single or dual compressor heat pump
  • New ICM patented Thermal Intrusion Barrier
  • New ICM patent-pending SimpleSet Target Programming technology (configuration mode only)
  • Large display with backlight
  • Permanent memory
  • Accuracy: ±1°F, ±0.5°C
  • Configurable recirculation fan mode
  • Manual or auto changeover
  • Field adjustable calibration
  • Hardwired
  • Dual fuel compatible
  • Extra comfort and energy savings modes between stages
  • Adjustable maximum heat/minimum cool setpoints
  • Adjustable temperature differential
  • Configurable remote sensor compatible
  • Selectable °F or °C
  • Keypad lockout
  • Soft touch controls
  • Status LEDs
Read more
Manuals (2)
Specs
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Stages:
3 Heat/2 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Password Lockout
Fan Control
Auto Changeover
Power Method:
Hardwired
Temperature Control Range:
45°F to 90°F
7°C to 32°C
Voltage:
24v
Amperage:
3 amp max. total load
1 amp max. per terminal
Height:
3.75"
Width:
5.50"
Depth (Inches):
1.12"
Accuracy:
+/- 1°F
+/- .5°C
Anti-Short Cycle Time (Fixed):
4 minutes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.