Pros, Join Our TradeMaster Program!
Description
ICM's SimpleComfort PRO thermostats feature innovation and technology that delivers measurable value, simplifies installation and increases profitability. Blending the latest advances in thermostat technology with ICM's new, patented Thermal Intrusion Barrier and patent-pending SimpleSet Target Programming, the PRO series thermostats set new industry standards exclusive to ICM.

Specifications:
    Electrical Rating:
    • 24 VAC (18-30 VAC)
    • 1 amp maximum per terminal
    • 4 amp maximum total load

    Temperature Control Ranges: 45°F to 90°F (7°C to 32°C)
    Accuracy: ± 1°F (± 0.5°C)
    Terminations: R, C, Y1, Y2, W2, O/B, G, E, L, S1, S2
Read more
Manuals (2)
Specs
Application:
Heat Pump
Multi-Stage (Heat/Cool)
Changeover Thermostat
Stages:
2 Heat/2 Cool
Voltage:
24v
Amperage:
4 amp max. total load
Temperature Range (F):
45°F - 90°F
Accuracy:
±1°F
Programmability:
5-2 Day
Programmable
7 Day
5-1-1 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Fan Control
Password Lockout
Temperature Control Range:
7°C to 32°C
45°F to 90°F
Voltage:
24v
Amperage:
3 amp max. total load
1 amp max. per terminal
Height:
3.75"
Width:
5.50"
Depth (Inches):
1.12"
Anti-Short Cycle Time (Fixed):
4 minutes
Power Method:
Hardwired
Accuracy:
+/- 1°F
+/- .5°C
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.