Pros, Join Our TradeMaster Program!
Description
ICM's SimpleComfort PRO thermostats feature innovation and technology that delivers measurable value, simplifies installation and increases profitability. Blending the latest advances in thermostat technology with ICM's new, patented Thermal Intrusion Barrier and patent-pending SimpleSet Target Programming, the PRO series thermostats set new industry standards exclusive to ICM.

Features:
  • 2-pipe systems
  • 4-pipe systems
  • Pipe sensor compatible
  • Configurable
  • Large display with backlight
  • Selectable fahrenheit or celsius
  • Relay outputs (minimum voltage drop in thermostat)
  • Remote sensor compatible
  • Auto Changeover -
  • 85-250 VAC Hardwire
  • 3 Speed

Specifications:
  • Electrical rating: 85-250 VAC, 6 amp maximum per output
  • Temperature control range: 45°F to 90°F (7°C to 32°C) Accuracy: ± 1°F (± 0.5°C)
  • Timing: Backlight Operation: 10 seconds
  • Terminations: L, N, Heat, Cool, FH, FM, FL, PS, RS, SC
Read more
Manuals (1)
Specs
Application:
Heat Pump
Multi-Stage (Heat/Cool)
Programmability:
Non-Programmable
User Interface:
Push Button
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.