Pros, Join Our TradeMaster Program!
Description
PowerPlug Luminaire 183 3-Wire Disconnect (Box of 100)

Features
  • Meets new NEC and CEC code changes for non-residential fluorescent luminaires
  • Perfect for OEM new lighting installations or retrofit lighting applications
  • Meets UL and CSA finger-probe safety requirements
  • Allows safe disconnect of hot and neutral ballast wiring
Hide Description
Manuals (1)
Specs
Color:

Orange

Wiring:

3 Wire

Gauge:

14

12

17

15

13

16

18

Voltage:

120v

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.