Pros, Join Our TradeMaster Program!
Description
Features
  • Non-conductive tape designed for use around live circuits
  • Strong S-Class core for longer life and greater pushing power
  • Smooth nylon jacket provides great handling around bends
  • Omni-directional pushing
  • End Type: Leader
Hide Description
Manuals (1)
Specs
Product Type:

Fish Tape

Length (Feet):

100'

Width (Inches):

3/16"

Thickness:

0.060"

End Type:

Leader

Case Diameter:

12"

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.