Pros, Join Our TradeMaster Program!
Description
Features
  • Provides quick and accurate measurement of conduit runs
  • Easy-to-read markings in sequential one-foot increments
  • 160 lb. tensile strength
  • Pulls rope through raceways without stretching
  • Dispenser features built-in cutter, handle, non-skid base and adjustable reel tension
  • Will not rot or mildew
Hide Description
Specs
Product Type:

Tape Measure

Length (Feet):

3000'

Tensile Strength (lbs):

160 lbs.

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.