COVID-19 Landing Page
Description
Features
  • Automatic blade lock: blade automatically stays out when extended
  • Convenient push button allows smooth blade retraction
  • Used easily in either hand
  • Built-in rubber bumper protects blade end
  • Ergonomically designed case for optimum comfort
  • Marks on both sides of tape for easy reading in either orientation
Read more
Specs
Product Type:
Tape Measure
Length (Feet):
25 ft.
Width (Inches):
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.