Pros, Join Our TradeMaster Program!
Description
Features:
  • Engineered to be the longest lasting, metal cutting blades available
  • Long-life blades perform up to three times as many cuts as similar metal cutting blades
  • 8% cobalt cutting edge for extreme durability
  • Shatterproof bi-metal design
  • Longer life for greater value
Read more
Manuals (1)
Specs
Application:
Heavy Gauge Metal
Angle Iron
Barstock
Rebar
Product Type:
Saw Blade
Length (Inches):
6"
Width (Inches):
1"
Blade Material:
Bi-Metal
Thickness:
0.042"
Teeth per Inch:
14
Quantity:
Single
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.