Pros, Join Our TradeMaster Program!
Description
Features
  • Cleans dirt, grease, lube and grime
  • Pre-moistened wipes with sealing, moisture retaining canister
  • Extra-large towel for even the biggest jobs
  • Non-scratching, textured scubbing side for cleaning with soft & smooth wiping surface on opposite side
  • Infused with natural hand moisturizers and vitamin E to soften rough skin
  • Durable heavy duty fabric scrubs without tearing
Read more
Specs
Product Type:
Multi-Purpose Wipes
Size:
12" x 9"
Color:
Orange
Quantity:
82
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.