Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Tools & Instruments
Electrical Testers
Voltage Testers
Vol-Test XL Tester
Brand:
Ideal
SKU:
61-085
Rating:
(0)
Q&A:
(0)
Hover image to zoom
61-085 has been discontinued
This product has been discontinued
MANUALS (1)
User Guide
User Guide
Description
–
Features
Cat III - 600V
Extremely rugged and reliable
Tests for high voltage up to 600V AC/DC
Tests for low voltage as low as 80V AC/DC
Replaceable leads with shielded probe tips
Bright, long-life LED and neon indicators
2-year warranty
Specs
–
Type:
Voltage Tester
Cat III - 600V
Max Voltage:
600 VAC
600 VDC
Min Voltage:
80 VAC
80 VDC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video