Apply to be a TradeMaster!
600V Manual Range Digital Multimeter
Hover image to zoom

600V Manual Range Digital Multimeter

Brand:
Ideal
SKU:
61-327
Rating:
(0)
Q&A:
(0)
600V Manual Range Digital Multimeter
Hover image to zoom
$31.48 each
Out of Stock
Out of Stock
Get it Fri, Apr 14 - Fri, Apr 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
600v

Description

The IDEAL 61-327 Digital Multi Meter is a CAT III 600 rated manual range digital multi meter. It measures up to 600V AC and DC, resistance, continuity, diodes and tests batteries via test-leads (included). It's display can be backlit. The unit uses an illuminated red LED in the center of the meter and emits audible tones to notify when voltage is above 30 volts, and when continuity is detected. The rubber boot has two probe storage points, has built-in probe tip holders to allow measurements while holding the meter in one hand and the second lead in the other hand. The meter has a hanging strap mount (compatible with all other IDEAL meters with this feature) that allows for a hanging strap (sold separately) to be attached to the meter so it can be hung from a nail, screw or magnetic surface. A rugged over molding enhances grip and drop protection. This meter features a HOLD and selectable Auto Power Off functions. The meter comes with 3 1.5V AAA Batteries.

Specs

Product Type:

Multimeter

Voltage:

600v

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy