Pros, Join Our TradeMaster Program!
Description
SureTrace Open/Closed Circuit Tracer includes TR-955 Transmitter, RC-959 Receiver, TL-956 Tracer Test Lead Set, IC-958 Inductive Clamp, BP-958 Battery Pack & 61-565 Strap, and C-959 hand carrying case.

RC-959 Receiver Features:
  • Super bright OLED display
  • Rotating display (in 90º increments)
  • Displays 0-99 numeric signal strength
  • Four modes of sensitivity
  • CertainCircuit detection
  • Peak detecting bar graph
  • Audible indication (pitch/tone)
  • Displays battery life remaining
  • Supplied with three AA batteries

TR-955 Transmitter features:
  • Tests energized circuits up to 600V AC/DC
  • Tests de-energized circuits
  • Injects a powerful signal into the circuit
  • Can be used on GFCI protected circuits
  • Indicates presence of AC/DC voltage
  • Low battery indicator
  • Supplied with four AA batteries
Hide Description
Manuals (2)
Specs
Product Type:

Circuit Tracer

Includes:

TR-955

TL-956

RC-959

IC-958

BP-958

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.