Pros, Join Our TradeMaster Program!
Description
On-Off SPST Toggle Switch with Spade Termination & Face-plate (125/250V)

Features
  • Great for power tool and motor control switch applications
  • Rugged long-wearing solid brass/nickel-plated bushings
  • 1/2 in. diameter mounting hole
  • Dielectric Strength: 1500V
  • Mechanical Life: 100,000 cycles
  • Operating Temperature: 32°F to 185°F (0°C to 85°C)
  • DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Read more
Manuals (1)
Specs
Product Type:
Switch
Control:
Toggle Switch
Switch Action:
SPST
Voltage:
125/250v
Poles:
1
Amperage:
20
10
Application:
Motor Control
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.