Pros, Join Our TradeMaster Program!
Description
On-Off SPST Red-Lighted Appliance Rocker Switch with Spade Termination (125/250V)

Features
  • Great for home appliances, computer equipment, automotive and industrial controls
  • Appliance Rockers fit standard .55 in. × 1.12 in. panel cut outs
  • Miniature Rockers fit .520 in. × .776 in. panel cut outs
  • Plain and lighted versions available
  • Operating temperature: 32°F to 185°F (0°C to 85°C)
Read more
Manuals (1)
Specs
Type:
Rocker
Product Type:
General Switch
Control:
Rocker Switch
Switch Action:
SPST
Color:
Red
Voltage:
125/250v
Poles:
1
Amperage:
16
10
Application:
Home Appliances
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.