Pros, Join Our TradeMaster Program!
Description
Evolution Cover Control Plus garbage disposal from InSinkErator offers the extra assurance of covered operation. Activated by the magnetic Cover Start switch, it runs only when the cover is on. Featuring patented sound and grind technology, the Evolution Cover Control Plus offers high-performance operation.

Features
  • Pre-installed power cord for quick and easy installation
  • SoundSeal® Technology delivers Ultra-Quiet performance allowing you to hold a conversation with normal voices in the same room
  • MultiGrind® Technology delivers two stages of grind and allows you to more efficiently grind difficult food items like bones Magnetic cover start activation means no wall switch is required Robust chrome plated die cast zinc stopper that holds back water when needed, and will only turn on disposer when manually activated
  • 3/4 Horsepower Dura-Drive® Induction Motor is engineered to specifications used for appliance motors, provides quiet operation and long life
  • 40 oz. Stainless Steel Grind Chamber and Components for durability
  • Assembled in USA with American Pride
  • InSinkErator 7-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • Quick Lock® Sink Mount allows for easy installation and disposer replacement
Hide Description
Manuals (2)
Specs
Horse Power:
3/4
Feed Type:
Batch Feed
On/Off Switch:
Wall Switch
Voltage:
120v
Hertz:
60
RPM:
1725
Amperage:
8.1
Timing:
Intermittent
Water Usage:
1/4 Gal per Person Daily
Electrical Usage:
1/2 KWH Monthly
Includes:
Power Cord
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.