Apply to be a TradeMaster!
Main product image of Evolution Essential XTR Garbage Disposal w/ Power Cord & SinkTop Switch
Magnifying glass
Hover image to zoom

Evolution Essential XTR Garbage Disposal w/ Power Cord & SinkTop Switch

SKU:
78239A
Rating:
(0)
Q&A:
(0)
Evolution Essential XTR Garbage Disposal w/ Power Cord & SinkTop Switch
Magnifying glass
Hover image to zoom
78239A has been discontinued
Discontinued March 8, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
8.1 Amps

Description

The InSinkErator® Evolution Essential XTR food waste disposer is the ideal choice for a wide range of applications. Why? Because it comes with something EXTRA! The Essential XTR includes a SinkTop Switch ™ for easy countertop activation, and includes a power cord in the box for added value. Convenience in one package.

Features
  • SoundSeal® Technology delivers Quieter performance allowing you to hold a conversation with elevated voices in the same room
  • MultiGrind® technology delivers 2 stages of grind vs. 1 stage in a standard disposer.
  • Includes SinkTop Switch™ accessory with Satin Nickel button
  • Includes power cord kit accessory for easy installation
  • 3/4 Horsepower Dura-Drive® Induction Motor is engineered to specifications used for appliance motors, provides quite operation and long life
  • We Come To You® 6-Year In-Home Limited Warranty
  • 34.6 oz. Grind Chamber and Stainless Steel Grind Components for durability
  • Assembled in USA with American Pride
  • QuickLock® Sink Mount allows for easy installation and disposer replacement

Specs

Horse Power:

3/4

Feed Type:

Continuous

On/Off Switch:

Sink Top Switch

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

8.1

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm