Apply to be a TradeMaster!
Badger 1 Garbage Disposal
Magnifying glass
Hover image to zoom

Badger 1 Garbage Disposal

SKU:
79029-ISE
Rating:
(0)
Q&A:
(0)
Badger 1 Garbage Disposal
Magnifying glass
Hover image to zoom
$192.61 each
In Stock
In Stock
Get 6 Wed, Jan 22
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
6.3 Amps

Description

Our Badger 1 garbage disposal offers a heavy duty motor and space-saving compact design. The InSinkErator Badger® Series garbage disposals are a reliable and functional choice when affordability is the prime concern. Choose from three Badger Series garbage disposal models, each with a space-saving compact design.

Features
  • 1/3 Horsepower Dura-Drive® Induction Motor
  • Galvanized Steel Construction
  • 1-year We Come to You® In-Home Service Warranty
  • Assembled in USA
  • Quick Lock® Sink Mount allows for easy installation and disposal replacement

Specs

Horse Power:

1/3

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

6.3

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy