Shop Klein Tools
Main product image of 5" x 5" LTD 5 Tile Insert Complete Kit w/ Cast Iron Drain Body, 2" Outlet (Satin Bronze)
Magnifying glass
Hover image to zoom

5" x 5" LTD 5 Tile Insert Complete Kit w/ Cast Iron Drain Body, 2" Outlet (Satin Bronze)

SKU:
LTD52ISB
Rating:
(0)
Q&A:
(0)
5" x 5" LTD 5 Tile Insert Complete Kit w/ Cast Iron Drain Body, 2" Outlet (Satin Bronze)
Magnifying glass
Hover image to zoom
$210.00 each
Out of Stock
Out of Stock
Get it Wed, Jun 4 - Wed, Jun 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Satin Bronze
Product Highlight: Size
5"

Description

Features
  • Compatible w/ Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included

Specs

Finish:

Satin Bronze

Size:

5"

Product Type:

Center Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy