Pros, Join Our TradeMaster Program!
Description
Instant-Off MaleThreaded Faucet Adapter screws into top of Instant-Off and allows it to be installed onto a 13/16" female threaded faucet.
All Instant-Off faucets have male and female threads. The Instant-Off faucet is shipped with a male 15/16" adapter installed at the top of the Instant-Off. When unscrewed, the facet is found with a female 55/64" thread.

Features:
  • 13/16"
  • Made from high quality chrome plated brass
Hide Description
Specs
Material:

Chrome Plated Brass

Thread Type:

Male

Thread Size:

13/16"

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.