Pros, Join Our TradeMaster Program!
Description
Instant-Off Female Garden Hose Adapter screws into top of Instant-Off and allows it to be installed onto a 3/4" female threaded garden hose.
All Instant-Off faucets have male and female threads. The Instant-Off faucet is shipped with a male 15/16" adapter installed at the top of the Instant-Off. When unscrewed, the facet is found with a female 55/64" thread.

Features:
  • 3/4"
  • Made from heavy duty chrome plated brass
Read more
Specs
Material:
Chrome Plated Brass
Thread Type:
Female
Garden Hose
Thread Size:
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.