Pros, Join Our TradeMaster Program!
Description
Instant-Off Commercial Pro Water Saver Faucet for standard handwash faucets. The Pro Series is the most effective tool to reduce cross-contamination (the a major source of foodborne illness) caused by touching faucet handles. Controlled by pressing and releasing rod.
All Instant-Off faucets have male and female threads. The Instant-Off faucet is shipped with a male 15/16" adapter installed at the top of the Instant-Off. When unscrewed, the facet is found with a female 55/64" thread.

Features:
  • automatically shuts off water
  • on/off water flow
  • significantly reduces water and sewer costs
  • 3.5" stainless steel rod
  • costs less than infrared faucets
  • two minute installation
  • no use of batteries or electricity, only water pressure
  • Read more
    Manuals (1)
    Specs
    Rod Length:
    3.5"
    Material:
    Stainless Steel
    Flow type:
    On/Off
    Thread Type:
    Male
    Female
    Thread Size:
    15/16"
    55/64"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    1 Video

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.