Pros, Join Our TradeMaster Program!
Description
1 Phase, 1/2 Speed AC Surge Protector (120/240V)

Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unsecured. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 surge protector is the perfect add-on for HVAC equipment. It features unmatched surge protection ratings and a 3-year, $7,500 connected equipment warranty.

Model Overview:
  • 120/240 VAC Single Split Phase SPD for use on a variety of HVAC Equipment
  • Green LED:Protection Indicator
  • Unmatched Surge Protection Ratings
  • Only HVAC Surge Protector that is both Type 1 and Type 2 compatible
  • Meets all UL1449 3rd Edition Standards
  • Type 4x Enclosure
  • 18 in. 10 Gauge Leads
  • 1/2 inch x 20 Threaded Nipple (weatherproof and UV resistant)
  • All Intermatic Surge Protective devices utilize state-of-the-art TPMOV® surge technology
  • 3-Year Product Warranty
  • $7,500 Connected Warranty
Read more
Specs
Product Type:
Surge Protector
Voltage:
120/240v
Enclosure Type:
4x
Warranty:
3 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

16 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.