Pros, Join Our TradeMaster Program!
Description
Auto-Voltage Defrost Timer, 2 HP NEMA-1 (120-240V)

The Grässlin DTAV40IM defrost control is field adjustable for 120V or 240V operation and shall have defrost initiation times settable to the quarter hour via captive trippers at 15 minute intervals. The defrost timer is housed in a NEMA 3R indoor/outdoor plastic enclosure. The relay output is 40A Resistive, 2HP @ 250VAC. Defrost terminations are completed by time and a remote temperature or pressure switch.

Model Overview:
  • DTAV40 replaces over 40 competitive models
  • Auto-Voltage automatically adjusts for 120-240 VAC
  • Box lug terminals
  • Defrost times programmable in 15-minute intervals with captive trippers
  • Type 1 Indoor Steel Enclosure
  • 40 Amp, 2 HP Rating
  • Moisture resistant conformal coated board
  • LED indicators for defrost and refrigeration cycles
  • Defrost cycles are programmed independently
  • "Real-time" clock face for quick, easy and accurate setting
  • Min ON/OFF time: 15 minutes
  • Max ON/OFF time: 23 hours, 45 minutes
Read more
Manuals (2)
Specs
Product Type:
Defrost Timer
Voltage:
120-240V
Horse Power:
2
Enclosure Type:
NEMA-1
Programmability:
24 Hour
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.