Apply to be a TradeMaster!
One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Hover image to zoom

One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)

SKU:
FM1D20-24U
Rating:
(0)
Q&A:
(0)
One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Hover image to zoom
$155.80 each
In Stock
In Stock
Get 1 Mon, Apr 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v
Amperage icon
16 Amps

Description

The FM1D20-24U One-Circuit Electronic Time Switches are compact electronic 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The timers are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial and agricultural equipment.

Model Overview:
  • 24-Hour or 7-Day applications
  • 20 setpoint programs
  • 3 preset adjustable block programs
  • Easy-to-follow menu driven programming
  • Manual override with status indication
  • Battery backup
  • Large LCD

Specs

Voltage:

24v

Switch:

SPDT

Amperage:

16

Hertz:

50/60