Apply to be a TradeMaster!
One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Hover image to zoom

One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)

SKU:
FM1D20A-24
Rating:
(0)
Q&A:
(0)
One-Circuit Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Hover image to zoom
$153.51 each
In Stock
In Stock
Get 11 Fri, Mar 31
More Available
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v
Amperage icon
16 Amps

Description

The FM1D20A-24 One-Circuit Electronic Time Switches are compact 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The timers are suitable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment.

Model Overview:
  • 24-Hour or 7-Day applications
  • 20 setpoint programs
  • 3 preset adjustable block programs
  • Easy-to-follow menu driven programming
  • Manual override with status indication
  • Battery backup
  • Large LCD


N.O. Contact
  • 16A Resistive, 277 VAC
  • 1/2 HP, 120 VAC
  • 1 HP, 240 VAC
  • 12A, Ballast 120 VAC
  • 8A, Ballast 240 VAC
  • 720 VA, 240 VAC Pilot Duty
  • 360 VA, 120 VAC Pilot Duty
  • 600W, Tungsten 120 VAC
  • 1000W, Tungsten 240 VAC


N.C. Contact
  • 16A, 277 VAC Resistive
  • 8A, 24 VDC
  • 360 VA, 120 VAC Pilot Duty

Specs

Voltage:

24v

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy