Apply to be a TradeMaster!
One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (120V)
Hover image to zoom

One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (120V)

SKU:
FM1D50A-120
Rating:
(0)
Q&A:
(0)
One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (120V)
Hover image to zoom
$208.00 each
In Stock
In Stock
Get 4 Mon, Apr 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Amperage icon
16 Amps

Description

One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (120V)

The FM1D50A-120 One Channel Electronic Time Switches are compact 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The time switches are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment.

Model Overview:
  • 24-Hour or 7-day applications
  • 24, 120 and 240 VAC input
  • 12V and 24V single channel models can operate on either AC or DC voltage
  • Easy to follow menu-led programming (available in 7 languages, English is default)
  • All programming stored in non-volatile memory
  • Various mounting types provide complete versatility for all applications
  • Minimum ON/OFF 1 minute
  • Manual override: Switch allows for manual operation until next programmed event
  • Battery backup: Lithium battery included provides minimum 3-year date and time protection
  • Large LCD
  • 50 programs, up to 350 events per week

Specs

Voltage:

120v

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy