Apply to be a TradeMaster!
One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Hover image to zoom

One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (24V)

SKU:
FM1D50A-24
Rating:
(0)
Q&A:
(0)
One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (24V)
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v
Amperage icon
16 Amps

Description

One-Channel Electronic Time Switch, 16A, SPDT Surface Mounting (24V)

The FM1D50A-24 One Channel Electronic Time Switches are compact 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The time switches are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment.

Model Overview:
  • 24-Hour or 7-day applications
  • 24, 120 and 240 VAC input
  • 12V and 24V single channel models can operate on either AC or DC voltage
  • Easy to follow menu-led programming (available in 7 languages, English is default)
  • All programming stored in non-volatile memory
  • Various mounting types provide complete versatility for all applications
  • Minimum ON/OFF 1 minute
  • Manual override: Switch allows for manual operation until next programmed event
  • Battery backup: Lithium battery included provides minimum 3-year date and time protection
  • Large LCD
  • 50 programs, up to 350 events per week

Specs

Voltage:

24v

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy