Apply to be a TradeMaster!
Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (240V)
Hover image to zoom

Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (240V)

SKU:
FM2D50-240
Rating:
(0)
Q&A:
(0)
Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (240V)
Hover image to zoom
$343.06 each
Out of Stock
Out of Stock
Get it Fri, Apr 14 - Fri, Apr 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
240v
Amperage icon
16 Amps

Description

Two-Channel Electronic Time Switch, 16A, 2xSPDT Flush/Surface Mounting (240V)

The FM2D50-24 Two-Channel Electronic Time Switch is a compact, 24-Hour/7-Day module with heavy-duty relay contacts for switching low or line voltage loads. The timer is applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment.

Model Overview:
  • 24-Hour or 7-Day applications
  • Auto Daylight Saving Time (DST) feature
  • 50 setpoint programs
  • 2 preset adjustable block programs
  • Easy-to-follow menu driven programming
  • Available in English, German, French, Italian, Spanish, Portuguese, and Dutch
  • Surface/Flush mount, DIN Rail
  • Manual override with load switch indication
  • Battery Backup
  • Large LCD
  • Clear Dust Cover

Specs

Voltage:

240v

Switch:

2xSPDT

Amperage:

16

Hertz:

50/60