Pros, Join Our TradeMaster Program!
Description
Heavy Duty Silver Plated Defrost Timer, 2 HP NEMA-1 (120V)

The G8000 series defrost timers come complete with an industry-leading 2-year warranty. The G8000 features heavy-duty silver-plated 40 Amp welded contacts to provide consistent switching of demanding loads. Its encapsulated design prevents dust and dirt buildup to ensure reliable and lasting performance. The G8000 easily snaps into most enclosures, allowing a quick and easy installation.

Model Overview:
  • 2-year limited warranty
  • Heavy-duty silver-plated welded 40 amp contacts
  • Encapsulated timer module design prevents dust and dirt buildup
  • Switching design exceeds 30,000 cycle UL873 Refrigeration standard
  • Quick and easy installation
  • 1-6 defrost events per day
  • Minimum Time Termination 4 min.
  • Maximum Time Termination 110 min.
  • Spare Tripper Holder
  • Time Initiated. Temperature, Pressure, or Time Terminated.
Read more
Manuals (3)
Specs
Product Type:
Defrost Timer
Voltage:
120v
Horse Power:
2
Enclosure Type:
NEMA-1
Programmability:
Time Initiated
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.