Pros, Join Our TradeMaster Program!
Description
Auto-Voltage Electromechanical Timer, 40A, DPDT with Battery Backup (277V)

Grässlin?s GM40AVE Auto-Voltage Series 40 Amp Electronic Time Switch is a universal electronic control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. This time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities, and general purpose electrical circuits. The mechanism is mounted in a compact Type 3R outdoor enclosure and features a DPDT Switching Configuration standard.

Model Overview:
  • 40 Amp rating
  • Power and status LED indicators
  • 24-Hour or 7-Day applications
  • 3 present adjustable block programs
  • Auto-Voltage selection 120 VAC through 277 VAC
  • DPDT Switching Configuration standard ( 2 N.O. and 2 N.C. Contacts)
  • 20 setpoint programs
  • Easy-to-follow menu driven programming
  • Temporary manual override with load status indication
  • Battery backup
Read more
Specs
Voltage:
120-277v
Switch:
DPDT
Amperage:
40
Horse Power:
2
Enclosure Type:
NEMA-3R
Programmability:
7 Day
24 Hour
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.