One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (24V)

SKU:
GMXFM1D20-I-24
Rating:
(0)
Q&A:
(0)
One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (24V)
Hover image to zoom

One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (24V)

SKU:
GMXFM1D20-I-24
Rating:
(0)
Q&A:
(0)
$173.98 each
Out of Stock
Out of Stock
Get it Tue, Feb 14 - Tue, Feb 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
24v
Amperage icon
16 Amps
Description
One-Circuit Universal Electronic Time Switch, 16A, SPDT UL Type 1 or 3R Mounting (24V)

The GMXFM1 Series One Channel Electronic Time Switches are compact, electronic 24-Hour/7-Day modules with heavy-duty relay contacts for switching low or line voltage loads. The time switches are applicable for time-of-day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery, and many other types of commercial, industrial, and agricultural equipment. The unit is mounted in a UL Type 1 or UL Type 3R enclosure.

Features:
  • 24-Hour or 7-Day applications
  • Easy-to-follow menu driven programming
  • 20 setpoint programs
  • 3 preset adjustable block programs
  • Battery backup
  • Manual override with load status indication
  • 7 Available Languages: English, German, French, Italian, Spanish, Portuguese, Dutch
Specs
Voltage:

24v

Switch:

SPDT

Amperage:

16

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy