COVID-19 Landing Page
Description
LightMasterâ„¢ Control Module with Sensor

The PC Series offers the same control features as the LightMasterTM Series, but allows for the units to easily mount onto a DIN rail for custom installations. This series comes in both 1 and 2-circuit controls, and your choice of either a transparent or dark sensor for your application needs. Up to 10 units can be combined to allow large areas of lighting to be controlled from a single LS Series sensor, reducing maintenance and installation costs.

Features:
  • Transparent and dark sensor types available to accommodate your distinct light level needs
  • Adjustable light-level sensitivity control
  • DIN rail mountable
  • 0 to 100-second adjustable sensor time delay


Applications:
  • Security Lighting
  • Parking Lot Lighting
  • Site Lighting
  • Industrial Yard Lighting
  • Perimeter Lighting
  • Interior/Exterior Lighting


Specifications:
  • Input Voltage: 120V
  • Resistive Rating: 10 Amps @ 277 VAC
  • Ballast Rating: 8 Amps @ 277 VAC
  • Channel: 2
  • Sensor Type: LS2 - Dark Sensor
  • Foot Candle Range: 10 to 1000 fc
  • Mounting Type: Surface/DIN Rail
Read more
Specs
Product Type:
Control Module
Voltage:
120v
Switch:
SPDT
Mount:
DIN Rail
Amperage:
10
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.