Pros, Join Our TradeMaster Program!
Description
24-Hour Dial Time Switch w/ Independently Wired Clock Motor, 40A, SPST (120V)

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Features:
  • Direct 24-hour control of most loads
  • Up to 12 ON/OFF operations each day with minimum ON/OFF times of one hour
  • Manual override
  • One ON and one OFF tripper included


Application:
  • Indoor/Outdoor Lighting
  • Signs
  • Filters
  • Electric Fences
  • Fans
  • Conveyors
  • Pool Heaters
  • Blowers
  • Pumps


Read more
Manuals (3)
Specs
Voltage:
120v
Switch:
SPST
Amperage:
40
Horse Power:
2
Enclosure Type:
NEMA-1
Programmability:
24 Hour
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.