Pros, Join Our TradeMaster Program!
Description
Features
  • Symmetric construction.
  • Increased load bearing capability
  • One bolt per leg allowing quicker and easier pre-fabrication.
  • Incremental markings in 1/2" (51 mm) increments.
  • Quicker rough-in for the installing contractor.
  • Three Anchor Points for Secure Installation
  • Integral adjustable wall coupling nipple, and test cap.
  • Adjustment at the faceplate rather than at the rear of the water closet (coupling).
  • 10” (254mm) long nipple cover various installations.
  • Enhanced sealing with an “O” ring at the faceplate.
Read more
Manuals (1)
Specs
Type:
Fixture Support
Outlet Type:
No Hub
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.