Pros, Join Our TradeMaster Program!
Description
The John Guest Plastic Angle Stop Adapter Valve installs between the cold water supply valve and the riser line to your faucet. It gives you a separate shut-off with a quick connect fitting and is perfect for reverse osmosis, filtration systems, automatic coffee brewers, ice makers and many more applications.

  • 3/8" male compression x 3/8" female compression thread
  • 3/8" OD quick connect fitting
  • Push-fit technology
  • EPDM O-rings
  • NSF Certified 61 Section 9-G
  • Intended for use with potable water
  • NOT suitable for use with air or inert gases
Read more
Specs
Product Type:
Valve
Size:
3/8" x 3/8" x 3/8"
Connection Type:
Compression x Compression x OD
Thread Type:
Male x Female x Tube
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.