Pros, Join Our TradeMaster Program!
Description
Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

NOTE: Size is STEM x CTS

John Guest Speedfit Push-to-Connect Reducers are the easiest and most dependable way to reduce the diameter of another Speedfit fitting and join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Simply insert the stem end of the reducer into another Speedfit fitting to reduce its diameter. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.
Hide Description
Manuals (2)
Specs
Size:

1" x 3/4"

3/4"

1"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F 100 psi @ 180°F 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001 NSF-14 NSF-61 ASTM F 877 CSA 137.5 ASSE 1061

Warranty:

25 Year

Application:

Plumbing

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.