PEI213628 1" x 3/4" CTS Reducing 90° Elbow
PEI213628 PEI213628 1" x 3/4" CTS Reducing 90° Elbow

Free Shipping On orders over $99
Need replacement parts for this unit?
John Guest Speedfit Push-to-Connect Reducing Elbows are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.
Features
- JG Speedfit technology provides a reliable, leak-free connection
- Connects to copper, CPVC and PEX pipe in any combination
- Simple to use with no tools, torches or glue required
- Suitable for hot and cold potable water and hydronic heating applications
- Approved for behind-wall use
- 25-Years warranty
- Lead-free, Full flow, & UV Resistant
Specifications:
- 150 psi @ 70°F
- 60 psi @ 140°F
Product Type: |
Pipe Fitting |
Size: |
1" x 3/4" |
Type: |
Elbow |
Connection Type: |
CTS |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.