1/2" x 1/2" x 3/4" CTS Twist & Lock Speedfit Reducing Tee
PEI3028C 1/2" x 1/2" x 3/4" CTS Twist & Lock Speedfit Reducing Tee



Free Shipping On orders over $99
Need replacement parts for this unit?
See Image #2 for order in which sizes are listed
John Guest Speedfit Push-to-Connect Reducing Tees are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.
Features
- JG Speedfit technology provides a reliable, leak-free connection
- Connects to copper, CPVC and PEX pipe in any combination
- Simple to use with no tools, torches or glue required
- Suitable for hot and cold potable water and hydronic heating applications
- Approved for behind-wall use
- 25-Years warranty
- Lead-free, Full flow, & UV Resistant
Specifications:
- 150 psi @ 70°F
- 60 psi @ 140°F
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.
Size: |
1/2" x 1/2" x 3/4" |
Material: |
Engineered Plastic |
Max Temp/Pressure: |
160 psi @ 73°F 100 psi @ 180°F 80 psi @ 200°F (Water Application) |
Features: |
EPDM O-Ring |
Lead Free: |
Yes |
Standards Met: |
B.S.I. to BS EN ISO9001 NSF-14 NSF-61 ASTM F 877 CSA 137.5 ASSE 1061 |
Warranty: |
25 Year |
Application: |
Plumbing |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.